Bois 10x60 Almond Wood Porcelain Large Format Plank Wall and Floor Tile (12.11 sq ft/case), 3PK
- Mfr # ZEN88ALM1060A
- Zoro # G021722209
Key Features
Specifications
Details
- MFR #
- ZEN88ALM1060A
- Zoro #
- G021722209
- UPC #
- 198219534543
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- Shape
- Plank
- Finish
- Matte
- Coverage Area
- 12.11 sq. ft
Dimensions
- Length
- 59 in
- Width
- 9.85 in
- Thickness
- 7.87 mm
Description
Rich and grounding, this 10x60 matte porcelain plank in Almond brings the warm elegance of wood to any floor or wall with zero upkeep. Its soft beige-beige hue features delicate grain veining that echoes natural hardwood, while the rectified edges and oversized format offer a seamless, clean-line aesthetic. Durable and versatile, itâ€s rated for indoor walls, light- to high-traffic floors, shower walls and floors, steam rooms, patios, and commercial areas (not suitable for pools). Frost-resistant and heat-proof up to 150†̄ Degrees F, it weathers spills and seasons with ease. Pair with crisp white tile for modern contrast or layered neutrals for a cozy palette. Almond is the timeless backdrop made for everyday beauty and enduring style.
- Tile Dimension: 10x60 in, thickness: 7.87 mm, sq ft per sheet: 4.04, sq ft per box: 12.11, sheets per box: 3
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant having 24 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.