Bois 10x60 Honey Wood Porcelain Large Format Plank Wall and Floor Tile (12.11 sq ft/case), 3PK

  • Mfr # ZEN88WOD1060A

  • Zoro # G821722287


product price:  $151.99
/pk 3, $50.66/ea
Sold in multiples of 5 for $759.95
Free Shipping & Returns

Key Features

Length
59 in
Width
9.85 in
Thickness
7.87 mm
Finish
Matte
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEN88WOD1060A
Zoro #
G821722287
UPC #
198219534666
Country of Origin
Italy

Dimensions

Length
59 in
Width
9.85 in
Thickness
7.87 mm

Details

Finish
Matte
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Plank
Coverage Area
12.11 sq. ft
Material
Porcelain
Color
Beige

Description

Bring the serene beauty of natural wood to any interior or exterior with this 10x60 matte porcelain plank. Its warm honey-wood tone features soft grain detail and a matte finish, capturing the look of timber floorboards without the upkeep. With rectified edges and a generous scale, it delivers a clean, seamless layout across floors, walls, patios, shower floors, and steam rooms - handling high foot traffic and moisture-prone areas with ease . Rated for heat up to 150 Degrees F, frost-resistant, and stain-proof, it performs beautifully inside or out (pool-safe areas excluded). Pair with crisp whites, natural stone, or dark metals for a Scandi-Zen or Japandi aesthetic that feels both peaceful and modern. Effortless, enduring, naturally inviting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products