Bravura 2.5 x 10 in. Matte Deep Gray Ceramic Subway Wall Tile 5.06 sq ft/case, 30PK

  • Mfr # GAL88ANT2510

  • Zoro # G815830226


product price: $227.99
/pk 30, $7.60/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
9.84 in
Shape
Rectangle
Width
2.5 in
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAL88ANT2510
Zoro #
G815830226
UPC #
840175593415
Country of Origin
Spain

Dimensions

Length
9.84 in
Width
2.5 in
Thickness
0.28 in

Details

Finish
Matte
Color
Deep Gray
Shape
Rectangle
Material
Ceramic

Description

This gray matte ceramic tile, with its subtly weathered, industrial-chic aesthetic, is like a little black dress for your walls-timeless and effortlessly stylish. The 2.5x10in elongated rectangular shape is perfect for creating contemporary backsplashes, sleek shower walls, or modern steam rooms. Its a designer favorite because it plays so well with other materials like warm woods, polished metals, or clean white cabinetry.The substantial V4 variation keeps each tile refreshingly unique, adding just the right touch of texture and depth without overpowering your space. Whether you go for a clean subway pattern or something a little more daring, these tiles set the stage for spaces that feel upscale and inviting. Oh, and the pressed edges? They make for an ultra-tight, polished grout line, so your walls look like a million bucks.This tile doesnt just look good-it performs. Its thermal shock-resistant, frost-resistant, and made to handle heat up to 150 degrees farenheit, so its as practical as it is pretty. Think steamy spa vibes for your bathroom or a sleek backdrop for your favorite morning coffee ritual in the kitchen.P.S. Not for floors, but who cares when it makes your walls the talk of the town? Perfect for indoor accents with just the right touch of understated luxury.


  • Tile Dimension: 2.5 x 9.84 in., thickness: 7.14 mm, sq ft per sheet: 0.17, sheets per box: 30, sq ft per box: 5.06
  • Ceramic material with Matte finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V4 bold variation with dramatic shifts in tone and pattern for a striking, dynamic effect with 32 porcelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.