Brown 11.7 in x 11.7 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK
- Mfr # APLCAS88026A
- Zoro # G411320435
Key Features
Specifications
Details
- MFR #
- APLCAS88026A
- Zoro #
- G411320435
- UPC #
- 840175527243
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
- Material
- Glass, Stone
- Shape
- Multi-shaped
- Finish
- Polished, Matte, Textured
- Coverage Area
- 4.75 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 0.31 in
Description
This marble and glass mosaic tile is proof that opposites do really attract! The marriage of classic marble stone with modern glass tile creates an interesting hybrid that allows both styles to play off each other with a timeless vibe. The mosaic design feels artistic and fresh with its geometric pattern made of random square and rectangle tiles that fit together like a puzzle piece. Its neutral shade lends a calming vibe while still imparting a distinct personality and punch through the pattern. Dreaming of timeless backsplash with a touch of modern? This mosaic tile will captivate the eye on any backsplash or accent wall design with its modern iridescent appeal while offering an air of refinement that the marble stone has got to give. It will also reflect the light to evoke a sense of brightness in the kitchen, bathroom, living room or any other residential or commercial space.
- Weight and Dimension: Individual tile - 1.9-in x 1.9-in + 0.9-in x 1.9-in + 0.9-in x 0.9-in, Mosaic sheet - 11.7-in W x 11.7-in L, Thickness - 0.31-in, Sq ft per sheet - 0.95, Sheets per box - 5, Sq ft per box - 4.75
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F, Garage Walls and Garage Floors
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.