
Brown 9.8 in x 11.8 in Porcelain Matte Floor and Wall Mosaic Tile 4.02 sqft/case, 5PK
Mfr # OREIFUMIHEX
Zoro # G011320088
product price:Â $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
9.8 in
Thickness
0.31 in
Material
Porcelain
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OREIFUMIHEX
Zoro #
G011320088
UPC #
840175529926
Country of Origin
Italy
Dimensions
Length
11.8 in
Width
9.8 in
Thickness
0.31 in
Height
2.5 in
Details
Material
Porcelain
Color
Brown
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
4.02 sq. ft
Description
This wood-look hexagon mosaic tile gives any surface a high-end retro vibe that's hard to beat! Combining the warmth of wood with the durability of porcelain, our hexagon tiles create a truly modern aesthetic that will last for many decades. These authentic hexagon tiles have a sensational appearance that can no doubt step up any interior - no matter how classic or modern your style may be! This honeycomb shape is classic geometry, have nothing to fear of your design going out of style with these hexagon mosaic tiles! Whats more, its smaller size will provide greater slip resistance due to an increase in grout lines, making this tile perfect for bathroom and shower floors. Its long-wearing porcelain surface will add extra durability to your home or business, allowing you to create wall and floor designs that will resist stains, water and mold no matter where you install it!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.