
Brown White 11.1 in x 11.2 in Shell Polished Floor and Wall Mosaic Tile 17.27 sqft/case, 20PK
Mfr # APLJWS8808A
Zoro # G511320441
product price:Â $1,944.99
/pk 20, $97.25/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
11.1 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLJWS8808A
Zoro #
G511320441
UPC #
840175527670
Country of Origin
China
Dimensions
Length
11.2 in
Width
11.1 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Herringbone
Color
Brown and White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
17.27 sq. ft
Description
This mother-of-pearl tile is the delicate arrangement of genuine shell pieces in an artful zig-zag pattern for a dynamic appeal. White, beige and golden brown colors create an inviting feel that reminds of the warmth from a sunny day at the beach. The unique lustrous surface allows iridescent reflections to appear on the pearl tile, making it look like a piece of jewelry in the room. If you want your space to evoke a glamorous mood, this mosaic tile will let your walls glow with a charming pearl texture that has unusual beauty and glow! A high shine option thats the perfect match for glam kitchens, it doesnt take much to make a statement with mother-of-pearl mosaic tiles. Create sea-inspired designs on the walls or floor designs while adding extra sparkle and texture to a small space. Imagine the illusory motion of its chevron pattern behind the vanity, the lustrous quality of shell inside the shower or the royal appeal of pearl around the fireplace. Guaranteed to impress.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.