Cadence 3x16 Earthy Terracotta Porcelain Subway Wall and Floor Tile (14.21 sq ft/case), 44PK

  • Mfr # APLBTN88TERBRK

  • Zoro # G421722236


product price:  $162.99
/pk 44, $3.70/ea
Free Shipping & Returns

Key Features

Finish
Matte
Shape
Subway
Coverage Area
14.21 sq. ft
Width
2.95 in
Thickness
7.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBTN88TERBRK
Zoro #
G421722236
UPC #
198219534031
Country of Origin
Italy

Dimensions

Width
2.95 in
Thickness
7.87 mm
Length
15.75 in

Details

Finish
Matte
Shape
Subway
Coverage Area
14.21 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain
Color
Terracotta, Beige

Description

Discover an earthy twist on classic brick style with this 3x16 terra-toned porcelain tile, finished in a warm, clay-inspired matte that feels like sunlight baked into stone. Perfectly sized for kitchen backsplashes, bathroom accents, or smoky fireplace surrounds, each tile includes 20 unique faces and a subtle V2 variation, offering harmony and depth in every installation. The pressed-edge design brings crisp precision to brick, stacked, or ladder layouts. Built for real-world use, it’s suitable for indoor walls, light-use floors - even covered patios - without requiring sealing or special upkeep. Whether you’re aiming for southwest charm, boho comfort, or subtle rustic elegance, this clay-hued tile lays a foundation of warmth with a designer’s craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products