Cadence 3x16 Muted Olive Green Porcelain Subway Wall and Floor Tile (14.21 sq ft/case), 44PK
- Mfr # APLBTN88TEABRK
- Zoro # G821722331
Key Features
Specifications
Details
- MFR #
- APLBTN88TEABRK
- Zoro #
- G821722331
- UPC #
- 198219534024
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Green
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Subway
- Finish
- Matte
- Coverage Area
- 14.21 sq. ft
Dimensions
- Length
- 15.75 in
- Width
- 2.95 in
- Thickness
- 7.87 mm
Description
Channel mid-century style with a refined twist. This 3x16 brick-format porcelain tile presents a muted olive-green hue - think earthy moss warmed by vintage tones - rendered in a sophisticated matte finish that elevates both modern and classic interiors. Whether layered as a kitchen backsplash, wrapped around a bathroom vanity, or forming an accent wall, the pressed-edge bricks offer clean alignment and crisp shadow lines. Featuring 20 distinct faces and a slight variation (V2), each installation feels both intentional and organic. Rated for indoor walls, light-use floors, and even select outdoor applications like covered patios and pool accents, this tile combines decorative flair with dependable porcelain durability.
- Tile Dimension: 3x16 in, thickness: 7.87 mm, sq ft per sheet: 0.32, sq ft per box: 14.21, sheets per box: 44
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.