Zenith 9 x 11 in. Matte Charcoal Gray Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK
- Mfr # APLHEX88LAVA
- Zoro # G915830171
Key Features
Specifications
Details
- MFR #
- APLHEX88LAVA
- Zoro #
- G915830171
- UPC #
- 840175593507
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Gray
- Shape
- Hexagon
- Finish
- Matte
Dimensions
- Length
- 10.63 in
- Width
- 9.05 in
- Thickness
- 0.31 in
Description
Dark, moody, and effortlessly modern, this charcoal gray hexagonal tile is here to redefine sophistication. Its concrete-inspired matte surface brings raw industrial vibes while staying versatile enough for both contemporary and timeless aesthetics. The hexagonal shape adds geometric intrigue, making it a standout choice for floors, walls, and even outdoor spaces. Perfect for high-traffic areas, this tile holds up under busy kitchen floors, chic shower walls, and even pool decks with ease. The slight V2 variation gives it a natural, lived-in texture, while the 16 porcelain faces ensure every piece looks distinct, adding depth to your design. More than just looks, it’s engineered for life—pressed edges for seamless installation, frost-resistant for outdoor durability, and slip-resistant to handle water-prone areas like steam rooms and pool floors. Its stain and heat resistance make it the ultimate choice for everything from cozy patios to sleek commercial spaces. Built to perform, designed to impress.
- Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.