Cadence 8x8 Cloud White Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
Mfr # APLBTN88NUVA
Zoro # G321722275
original price: $146.99 , new price: $124.99 , 14 percent off
new price: $124.99
/pk 29, $4.31/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Material
Porcelain
Thickness
7.87 mm
Finish
Glossy
Color
White, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBTN88NUVA
Zoro #
G321722275
UPC #
198219533966
Country of Origin
Italy
Dimensions
Length
7.87 in
Thickness
7.87 mm
Width
7.87 in
Details
Material
Porcelain
Finish
Glossy
Color
White, Gray
Shape
Zellige Square / Subway
Coverage Area
12.49 sq. ft
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Description
Bask in luminous simplicity. This 8x8 porcelain mosaic tile glows in a crisp, cloud-white gloss, calmly reflecting light for serene sophistication. Each mesh-mounted sheet includes 20 subtly varied faces and V2 variation, ensuring every wall or floor pattern feels intentionally organic and one-of-a-kind. Pressed edges deliver crisp alignment whether in classic grid, stacked, or offset patterns. Built for real life - and real style - this tile is rated for indoor walls, high-traffic floors, showers, steam rooms, pools, and even outdoor patios. Easy to clean and moisture-resistant, it lifts everything from kitchen backsplashes and bathroom feature walls to accent zones and fireplace surrounds. A minimalist favorite, it brings architectural grace and clean charm wherever it’s laid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.