Cadence 8x8 Creamy Beige Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
Mfr # APLBTN88ARMAA
Zoro # G921722231
product price: $142.99
/pk 29, $4.93/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Width
7.87 in
Thickness
7.87 mm
Material
Porcelain
Shape
Zellige Square / Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBTN88ARMAA
Zoro #
G921722231
UPC #
198219533898
Country of Origin
Italy
Dimensions
Length
7.87 in
Width
7.87 in
Thickness
7.87 mm
Details
Material
Porcelain
Shape
Zellige Square / Subway
Finish
Glossy
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Coverage Area
12.49 sq. ft
Color
Beige, Brown, Gray
Description
Finished in a soft, creamy beige glaze with subtle tonal movement, this 8x8 porcelain tile captures the elegance of hand-finished ceramic with the strength of modern porcelain. Its slightly uneven surface and V2 variation deliver natural character, while 20 unique faces keep the design feeling layered and organic. Use Laticrete Permacolor grout in sand or ivory tones for a seamless, tonal look. With pressed edges and water absorption near zero, it’s an ideal fit for shower walls, backsplashes, bathroom floors, and even covered outdoor areas. Stain, frost, and chemical-resistant, this tile brings artisanal style with architectural-grade durability - built for designers, built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.