Cadence 8x8 Crisp White Porcelain Square Motif Wall and Floor Tile (12.49 sq ft/case), 29PK

  • Mfr # APLBTN88CERDEC

  • Zoro # G321722251


product price:  $150.99
/pk 29, $5.21/ea
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Coverage Area
12.49 sq. ft
Shape
Square Motif
Material
Porcelain
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBTN88CERDEC
Zoro #
G321722251
UPC #
198219533928
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
7.87 in
Length
7.87 in

Details

Coverage Area
12.49 sq. ft
Shape
Square Motif
Material
Porcelain
Finish
Matte, Glossy
Color
White, Gray
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more

Description

A celebration of shape, simplicity, and timeless rhythm. This porcelain tile channels vintage soul through a modern lens, featuring soft arched curves in muted gray printed over a warm matte white canvas. Each 8x8 tile builds visual movement as the pattern connects edge to edge - evoking architectural motifs from mid-century Europe to modern-day Miami. Smooth to the touch and soft under light, it offers a clean, refined finish ideal for accent walls, backsplashes, shower enclosures, and even light-use floors. Its subtle variation and seamless edges allow for both structured symmetry and playful layout experimentation. Designed for those who crave form with feeling, this tile is as practical as it is poetic - water-resistant, easy to maintain, and suitable for indoor and outdoor design statements alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.