Splendor 11.81inx11.81in Matte Gray Porcelain Mosaic Wall and Floor Tile 10.65 sqft/case, 11PK
- Mfr # IMP88GREMOSA
- Zoro # G111637833
Key Features
Specifications
Details
- MFR #
- IMP88GREMOSA
- Zoro #
- G111637833
- UPC #
- 840175542024
- Country of Origin
- China
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Uniform Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.65
Dimensions
- Length
- 11.81 in
- Width
- 2 in
- Thickness
- 0.41 in
- Size
- 11.81 in x 11.81 in
Description
We are introducing this gray stone-look mosaic tile where nature's exquisite artistry meets the innovative craftsmanship of porcelain. Are you ready to be enchanted by natural stone details of these tiles with a stain-resistant surface in your home? Envision them adorning your kitchen backsplash paired with crisp white cabinets, transforming it into a culinary sanctuary that attracts with the ageless charm of stone. Or perhaps gracing your living room, creating a haven of sophistication, as a statement wall or accent tile. The square shape and cool gray palette of this tile adds a contemporary feel to any bathroom - perfect for a shower surround, vanity backsplash or shower niche. We invite you to consider this porcelain mosaic tile for your wet rooms as well as busy areas where a lot of foot traffic occurs. If you’re looking for exceptional durability that withstands the test of time, these gray tiles will do the job for you!.
- Dimension: Tile: 11.81 x 11.81", Thickness: 10.32 mm, Sq ft per sheet: 0.97, Sheets per box: 11, Sq ft per box: 10.65
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.