Cadence 8x8 Warm Ivory Porcelain Square Motif Wall and Floor Tile (12.49 sq ft/case), 29PK

  • Mfr # APLBTN88SAGDEC

  • Zoro # G221722221


product price:  $150.99
/pk 29, $5.21/ea
Free Shipping & Returns

Key Features

Coverage Area
12.49 sq. ft
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Thickness
7.87 mm
Length
7.87 in
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBTN88SAGDEC
Zoro #
G221722221
UPC #
198219533997
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Length
7.87 in
Width
7.87 in

Details

Color
Gray, Beige
Coverage Area
12.49 sq. ft
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Finish
Matte, Glossy
Shape
Square Motif
Material
Porcelain

Description

Tone-on-tone, quietly sculptural. This Deco tile blends form and subtle finish in this 8x8 porcelain tile, where a warm beige base meets a softly curved taupe glaze motif. The half-moon shape is defined not by color contrast, but by the gentle interplay of matte and gloss - offering depth that shifts with light and angle. It’s a design that feels both calm and intentional, like shadow play on architectural surfaces. With V2 variation and three unique faces, the pattern feels curated, not repetitive. Pressed edges keep installations clean, whether laid in repetition or rotated to build rhythm. This tile is rated for use across shower walls, kitchen backsplashes, steam rooms, pools, and light-use floors, making it as functional as it is refined. Whether part of a soft neutral palette or paired with bolder design elements, delivers understated movement and modern ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.