Gridscale Graphite Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK

  • Mfr # ZOR-PT-TR-0128

  • Zoro # G004415616


product price:  $150.99
/pk 22, $6.86/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0128
Zoro #
G004415616
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Wall
Finish
Smooth
Weight
36.6
Coverage Area
22 Sq. ft

Description

Graphite from our Gridscale collection offers understated elegance with its deep gray palette and flattering matte finish. this modern-day tile looks similar to poured concrete but has the easy care and durability of ceramic tile—making it perfect for busy households. available in 12x24” and 2x2” tiles, as well as bullnose, gridscale graphite is the essence of urban sophistication on floors, walls, backsplash, shower surrounds, and other interior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.