Carnelian 3 in. x 12 in. Glossy Gray Glass Subway Wall and Floor Tile 5 sq. ft./case, 20PK

  • Mfr # APLAG8803GRA

  • Zoro # G111637499


product price:  $97.59
/pk 20, $4.88/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAG8803GRA
Zoro #
G111637499
UPC #
840175584659
Country of Origin
China

Dimensions

Length
12 in
Width
3 in
Thickness
7.94 in
Size
3 in x 12

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Material
Glass
Shape
Subway
Finish
Glossy
Coverage Area
5

Description

Introducing the 3x12 gray rectangle glass glossy subway tile, a must-have addition to any home or commercial space. This exquisite gray subway tile is the epitome of elegance and sophistication, instantly elevating the style quotient of any room it graces. Designed to create a unique glam look, these glass subway tiles redefine the concept of luxury living. With their sleek rectangular shape and glossy finish, they effortlessly add a touch of opulence to your walls and even select floor areas with low traffic. The possibilities are endless when it comes to designing with these tiles, as their versatile shapes and colors allow for endless creativity. But it's not just about the aesthetics. Our glass subway tiles are built to withstand the test of time, making them a durable and sturdy option for any space. They can handle high heat and moisture, making them a safe and reliable choice for areas prone to moisture, such as bathrooms or steam rooms. This also makes them suitable for both indoor and outdoor areas, making them approved for entrances, patios, hallways, and more. Whether you're a homeowner looking to create a stunning bathroom oasis or a business owner aiming to spruce up your establishment, these gray glass subway tiles are the perfect choice. They effortlessly blend with both traditional and modern design projects, giving a timeless and classy look to any space. Not only are these tiles perfect for residential settings, but they also bring an air of sophistication to commercial spaces such as hotels, restaurants, pubs, bars, gyms, and hospitals. Their versatility knows no bounds, making them the ideal choice for any location seeking a touch of elegance. And the best part? These breathtaking tiles aren't limited to just a few areas. They are perfect for bathrooms, showers, patios, garages, and many more spaces where you want to add a touch of refinement and glamour. Transform your space with the 3x12 gray subway tile and let its beauty and sophistication mesmerize all who enter. Elevate your surroundings and create a living space that exudes luxury and style. Don't settle for ordinary, choose the extraordinary - choose our gray glass subway tiles for a space that truly stands out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.