
Celestial 12 in. x 12 in. Glossy Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88BG308A
Zoro # G411637489
product price:Â $369.99
/pk 20, $18.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLST88BG308A
Zoro #
G411637489
UPC #
840175583546
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This stunning mosaic is designed with a daring mixture of white, pink, and iridescent shades of warm yellow tones. A multicolor shade and slightly patterned layout makes it a fresh choice for your minimalist settings. This tile will also add a luminescent quality to any bathroom, kitchen or pool installation as well as commercial settings including lobbies, entryways and restaurant designs. Add a subtle pop of color to any room while keeping the white shades in the background for a clean and simplistic look in design. These beautiful tiles are also extremely durable thanks sto their impervious surface. Embrace a clean and modern layout while adding a small amount of color into your setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.