
Celestial 12 in. x 12 in. Glossy Berlin Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
Mfr # APLST88BL536A
Zoro # G011637643
product price:Â $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLST88BL536A
Zoro #
G011637643
UPC #
840175583782
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This glass mosaic tile redefines what a unique blue mosaic should be. The beautiful palette with the varying shades of dark blue and brushstroke patterns create a visual dimension that's hard to ignore. This is a beautiful modern tile for your home or commercial design where you'd like to create depth and interest with an intense color for a cozy and comfortable ambiance. You will be amazed at the visual effect this blue glass mosaic puts on your kitchen backsplash areas, or your shower walls and floors. Use this square mosaic tile paired with golden fixtures and accessories in the room to give it a completely glam look. This blue tile is the perfect decor choice if you're searching for a unique coastal-inspired feel in your interiors. Approved for indoor as well as outdoor areas including spas and pools, there's something unique with this blue tile that you will love if you're interested in creating an exotic and colorful design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.