Celestial 12 in. x 12 in. Glossy Coconut White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88WH108A
- Zoro # G411637816
Key Features
Specifications
Details
- MFR #
- APLST88WH108A
- Zoro #
- G411637816
- UPC #
- 840175584253
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Do you like looking at white color because it helps you calm down and relax? If yes, we’re sure that you’ll love the design of this white mosaic tile too! This uncluttered look of this glass tile is the perfect opportunity to create your relaxation haven. A white backdrop with a subtle pattern in pastel pink shades create a unique layout that makes minimalist decor far more interesting. Add this mosaic tile to your next white backsplash project, or use it as a bathroom or shower wall tile where you want to have a soft pastel canvas. Composed in a durable glass square pattern, this tile is adaptable to any indoor or outdoor environment for your home or commercial design.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.