Celestial 12 in. x 12 in. Glossy Columbia Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88BL517A
- Zoro # G511637709
Key Features
Specifications
Details
- MFR #
- APLST88BL517A
- Zoro #
- G511637709
- UPC #
- 840175583607
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Pool, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Ideal for pool, shower and backsplash installations, our baby blue glass tile will make a romantic and calm statement in a wide variety of settings. The durability of glass makes it a great choice for indoor and outdoor installation, while allowing the tile to be used in submerged areas too. Ideal for a mesmerizing pool, relaxing shower spa or coastal-inspired kitchen backsplash installations - this glass tile will make a subtle statement where you want to add a pop of color! . Escape to a relaxing haven with a shower surrounded by soft blue glass tiles. Modern, reflective and smooth-to-the touch, glossy tiles reflect light like no other wall covering can! It gives you the opportunity to increase the brightness factor in small areas such as tiny showers, powder rooms, entryways, lobbies and more!
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Pool, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.