
Celestial 12 in. x 12 in. Glossy Nude Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88BG306A
Zoro # G511637556
product price:Â $434.99
/pk 20, $21.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLST88BG306A
Zoro #
G511637556
UPC #
840175583539
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Capture a sweet and serene ambiance with our pink glass mosaic tile. These wall tiles create a lovely luminosity that adds subtle energy to a room without overpowering it. Brilliantly combining light pastel pink tones with a pearlescent finish, it will create a dreamy appeal in any setting. Whether it's an indoor or outdoor installation, this glass tile i a longwearing choice for your home or commercial areas, satisfying a calm and welcoming environment. Small grout lines of this square mosaic tile support si-resistance on its surface - a bonus for your wet rooms including showers, spas, entryways and bathroom floors. Use this pink tile to create a romantic ambiance in a guest bath, living room or any other area with an accent wall design. This mosaic tile can be used on its own as well as combined with other tiles to create a unique design on shower walls, kitchen backsplashes or floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.