Celestial 12 in. x 12 in. Glossy Pool Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88GR709A
- Zoro # G511637761
Key Features
Specifications
Details
- MFR #
- APLST88GR709A
- Zoro #
- G511637761
- UPC #
- 840175584109
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
The beauty and timelessness of blue comes alive in this luminous glass mosaic tile. Made of exclusive glass tiles in a small square pattern, these attractive light blue mosaics stun in any space they’re placed. They have a color palette that reminds of an exotic tropical island where the water is crystal blue. The high-shine finish of glass further enhances the brightness of its vivid shade - perfect for a modern coastal shower, powder room, pool or entryway to delight your guests. Use it as a shower wall tile, slip-resistant flooring or kitchen backsplash with an unmatched blue shade that will calm your mind. This mosaic tile is the ultimate ticket to tranquility and relaxation in your home or hospitality projects while making a strong focal point with your tile design.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.