
Celestial 12 in. x 12 in. Glossy Scarlet Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88RD214A
Zoro # G311637510
product price:Â $514.99
/pk 20, $25.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88RD214A
Zoro #
G311637510
UPC #
840175584208
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Highlight your home with a bright red tile in a traditional square pattern. The high gloss glass pieces in red color drive passion to your space and add a unique touch of artistry. It's a popular choice for a vivid accent wall, colorful accent or energizing backsplash in the kitchen or bathroom. Perfect to dress up your floors, walls and even submerged areas such as pools and fountains with a passionate color. Small square tiles provide added slip-resistance compared to regular glass tiles if you are looking to install them in wet areas, such as bathroom floors, shower pans and pool stairs. Warm and inviting, our red glass mosaic tile will display a unique color palette that captures the artistic authenticity of modern glass. Achieve a rich visual in your home or commercial space without worrying about maintenance as glass tiles come with nonporous qualities that withstand water, moisture and stains.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.