Celestial 12 in. x 12 in. Glossy Ultrmarine Blue Glass Mosaic Wall and Floor Tile 10 sq. ft./case 10-pack

  • Mfr # APL2ST88BL548

  • Zoro # G711637844


product price:  $243.99
/pk 20, $12.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
6.35 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APL2ST88BL548
Zoro #
G711637844
UPC #
840175583492
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
6.35 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
10 sq. ft

Description

Use this inspirational ocean blue glass tile to get your creativity flowing in your design. This bright blue tile is perfect for creating a serene style in your space that has been associated with Palm Beach chic style. By using a color scheme that reflects the ocean and sky - your space will have a relaxed beach feel no matter what time of year it is. If you've always wanted a casually elegant beach house, without it being too beachy- this blue tile can help you. Create a shower design inspired by a contemporary coastal decor that feels essentially carefree, calm and undoubtedly, timeless.You can play off the water views on your kitchen backsplash, living room wall, or even floors with this slip-resistant glass tile. Paired with naturalistic wood accessories you will evoke a waterfront setting in no time. Who wouldn't love to wake up in a serene bedroom every morning? Why not use this blue glass tile to create a peaceful view with a statement wall that can let you enjoy a stunning view that's calming as the ocean..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products