Celestial 12 in. x 12 in. Glossy Yale Blue Glass Mosaic Wall and Floor Tile 10 sq. ft./case 10-pack

  • Mfr # APL2ST88GR727

  • Zoro # G911637569


product price:  $231.99
/pk 10, $23.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
6.35mm
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APL2ST88GR727
Zoro #
G911637569
UPC #
840175583515
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
6.35mm
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
10 sq. ft

Description

This mosaic tile mimics the ocean's dazzling blues with a modern glass surface. Perfect for coastal and nautical touches abound your house with a durable glass surface, this tile will accessorize your walls or floors with color and dimension. Give a lifeless space some lived-in personality with a blue backsplash, or create your beach house using it in larger doses for a completely relaxed feel. When paired with crisp whites and other punches of bright colors, this blue tile will immediately transport you to the coast. This tile is approved for both indoor and outdoor use - making it a great choice not only for backsplashes but also for your decks, pools, fountains and more. These blue tiles let you create your one serene getaway that feels like you're at the coast without you ever having to set foot outside your home.
Dimension: Tile: 12x12"", Thickness: 6.35 mm, Sq ft per sheet: 1, Sheets per box: 10, Sq ft per box: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.