Celestial 12inx12in Glossy Skobeloff Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88GN421A

  • Zoro # G811637584


product price:  $390.99
/pk 20, $19.55/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88GN421A
Zoro #
G811637584
UPC #
840175584055
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Featuring a graceful harmony of dark blue shades, this gem-like glass mosaic tile creates balance and serenity in space. Its deep palette is extremely chic and visually striking, adding depth and style to an otherwise plain setting. Our mosaic tile is designed to provide you with a decor that looks sleek and stylish thanks to its glossy glass finish that reflects light in a beautiful way. The cool blue tones incorporate a distinctive calm feel to your surroundings, and add a touch of blue to your decor where you need a pop of color. A unique choice for a modern backsplash or contemporary bathroom project, this dark blue tile will give your rooms a dramatic yet fresh appeal. The elevated elegance of this modern glass tile creates an eye-catching depth especially in small areas, like a shower, powder room or entryway area.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.