Mingles 12 in. x 12 in. Glossy Light Aqua Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088GN455A
- Zoro # G211637528
Key Features
Specifications
Product Information
- MFR #
- MIX2088GN455A
- Zoro #
- G211637528
- UPC #
- 840175581832
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Details
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Description
This blue glass mosaic provides your home with a soft pop of color that evokes the atmospheric beauty of blue skies after the storms have passed. Its soft and airy color palette lets your other design elements shine, while aligning well with other reflective surfaces. This pastel color palette displays a highly desirable water color for the pools, which makes it an ideal choice for pool water lines as well as showers, steam rooms and many other water features. Approved for interior and exterior use as well as submerged areas, our glass tile is the resistant to water, moisture and chemicals. Non-porous glass finish allows for a smooth surface that is extremely durable and easy to wipe clean, bringing maintenance to a minimum in busy cooking areas, high-traffic mudrooms, entryways and commercial floors. Ready to evoke the clear water image of a tropical island in your home? This blue glass tile is a durable choice for your kitchen backsplash, shower floor, jacuzzi, or any other area where you want to create a breezy coastal flair!
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.