
Celestial 12inx12in Glossy Umber Brown and Gold Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
Mfr # APLST88BR605A
Zoro # G611637388
product price:Â $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88BR605A
Zoro #
G611637388
UPC #
840175583911
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Who says brown can't be glam? This glass mosaic tile is the representation of a lovely contemporary design, offering a warm brown tone that looks absolutely fresh and inspiring. When it comes to decorating your home brown tones, this polished mosaic tile makes even the darkest hues pop, making the overall design feel modern and exciting. An earthy brown backsplash for your kitchen or bathroom can help create a unified look with wooden cabinets, or tie the light tones of a minimalist design all together. When designing a living space with limited palette, this brown glass tile can serve as a grounding color to your surroundings. It reflects light, creates a bright feel and brings a modern appeal even to the most traditional setting. Ready to fo for an earthy chic look? This brown mosaic with a reflective surface will create an organic appeal in your home that will never age.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.