
Cirkel 11.46 in. x 12.4 in. Glossy Beige Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
Mfr # ORB8809BGGA
Zoro # G811637898
product price:Â $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORB8809BGGA
Zoro #
G811637898
UPC #
840175541188
Country of Origin
China
Dimensions
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Details
Material
Porcelain
Color
Ivory Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Penny Round
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
9.87
Description
A little vintage, a little modern. Our beige penny round porcelain tile merges the timeless shape with an innovative surface finish. Perfect for creating walls and floors full of character and geometric appeal - this penny mosaic can be a nice accent to any room in your home. Our porcelain penny tile carries a certain retro vibe thanks to its small format which makes it a slip-resistant flooring choice. While generally considered a staple of traditional home design, porcelain penny mosaics are a perfect way to add a modern retro look to your commercial or residential spaces. Give your bathrooms a geometric appeal with a stunning tile rug, or design a decorative tile niche that brings interest to an otherwise neutral shower. If you're a fan of classic decor but like keeping things interesting with visual detail, penny round mosaic tile is a great option for your tile projects..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.