Cirkel 11.46 in. x 12.4 in. Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88012BLGA
- Zoro # G811637690
Key Features
Specifications
Details
- MFR #
- ORB88012BLGA
- Zoro #
- G811637690
- UPC #
- 840175541034
- Country of Origin
- China
- Material
- Porcelain
- Color
- Sky Blue
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
With its ability to take you back in time, these blue coin-like tiles transform any space with a modern flair! Use it for penny tile floors, backsplashes, accent wall designs and more! What’s more, this penny tile can harmonize with nearly every style - great for coastal bathrooms, modern kitchens and contemporary living rooms. Looking for a space that looks comforting and not intimidating? Penny tile floors can help you create a space connected to the past, while forming a visual delight for the eyes! As an added bonus, this porcelain penny tile is a slip-resistant flooring choice that’s perfect for wet rooms ideas such as the bathrooms, showers, mudrooms and more. If adding a little retro magic to your home is on your list of to-do’s, then this blue tile is a great option! The blue penny round pattern will give any wall, backsplash or niche area a unique, fun aesthetic you were dreaming of.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.