Cirkel 11.46 in. x 12.4 in. Matte White Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8802WTMA
- Zoro # G411637359
Key Features
Specifications
Details
- MFR #
- ORB8802WTMA
- Zoro #
- G411637359
- UPC #
- 840175541119
- Country of Origin
- China
- Material
- Porcelain
- Color
- Pearl White
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
A penny tile mosaic design is one of the most popular ways to integrate retro vibes into your home! White penny tile is a classic and timeless option that offers up endless opportunities in interior design. You can use these coin-shaped mosaic tiles in the living room on a statement wall, as a penny tile backsplash for your kitchen or bathroom, or as a shower flooring that is stylish and functional. . Looking for a timeless geometric look on your floors? Well, these white porcelain tiles will do the work for you. They work beautifully as a tile rug or to cover the entire flooring with an impervious finish. Resistant to stains and water, porcelain surface does a great job in handling common spills and splashes. . Styling these penny-round tiles can never go wrong in the industrial, modern, contemporary, and even coastal interior design styles. To create an atmosphere of contrast, pairing white penny tile with dark grout will highlight the shape of the tiles and create a truly visual delight! .
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.