Cirkel 11.46 in. x 12.4 in. Matte Gold Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8807BZMA
- Zoro # G211637917
Key Features
Specifications
Details
- MFR #
- ORB8807BZMA
- Zoro #
- G211637917
- UPC #
- 840175541164
- Country of Origin
- China
- Material
- Porcelain
- Color
- Copper Gold
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Description
Our gold and orange mix of penny round tile hints at modern and glamor styles in the right way!. It’s the perfect way to bring a touch of luster and color an otherwise flat space. Bring instant sophistication to your kitchen using it as a backsplash or accent tile and enjoy the benefits of impervious, porcelain finish. Perfectly suitable for wet areas such as in the kitchens and bathrooms, this porcelain tile is both beautiful and functional. Use it to bring a bright and shiny appeal to your shower walls, backsplashes or floors while keeping maintenance at minimum. We're in love with this retro-inspired tile in residential and commercial projects that need extra visual interest. Imagine it as a full-height backsplash when creating a glamorous bathroom or as a decorative niche in an industrial style shower. . Welcome a lustrous shiny finish into your home with this penny round mosaic tile if you love the modern glam feel - you will not get disappointed! .
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen Backsplash, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.