Citadel 13x13 Rustic Terracotta Porcelain Lattice Wall Tile (9.57 sq ft/case), 9PK

  • Mfr # ALZLATTER1313

  • Zoro # G421722311


product price:  $99.55
/pk 9, $11.06/ea
Free Shipping & Returns

Key Features

Coverage Area
9.57 sq. ft
Thickness
11.18 mm
Material
Porcelain
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, pools, garage and more
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALZLATTER1313
Zoro #
G421722311
UPC #
198219533782
Country of Origin
Spain

Dimensions

Thickness
11.18 mm
Length
13 in
Width
13 in

Details

Coverage Area
9.57 sq. ft
Material
Porcelain
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, pools, garage and more
Finish
Matte
Color
Beige
Shape
Lattice

Description

If you're drawn to statement surfaces with history and soul, this terra lattice porcelain tile delivers just that. Rich in earthy terracotta tones and overlaid with a geometric lattice pattern, it brings handcrafted energy to modern and traditional spaces alike. The 13x13 format features 15 distinct faces and a slight variation, giving each installation a naturally weathered, artisan feel. Use it to anchor a shower wall, highlight a kitchen backsplash, or add warmth to an entryway feature wall. Wherever it's installed, it commands attention. Crafted from durable porcelain with a matte finish and rectified edges, it's resistant to stains, moisture, and everyday wear. Ideal for both indoor and covered outdoor wall use. No sealing needed, just timeless pattern and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products