Citadel 13x13 Soft Beige Terracotta Porcelain Lattice Wall Tile (9.57 sq ft/case), 8PK

  • Mfr # ALZLATSND1313

  • Zoro # G321722237


product price:  $99.55
/pk 8, $12.44/ea

Key Features

Length
13 in
Width
13 in
Thickness
11.18 mm
Material
Porcelain
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALZLATSND1313
Zoro #
G321722237
UPC #
198219533775
Country of Origin
Spain

Dimensions

Length
13 in
Width
13 in
Thickness
11.18 mm

Details

Material
Porcelain
Color
Beige
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, pools, garage and more
Shape
Lattice
Finish
Matte
Coverage Area
9.57 sq. ft

Description

Add architectural charm and warm neutral style with this 13x13 porcelain tile featuring a lattice-inspired pattern in a soft beige sand tone. Designed to elevate accent walls and vertical surfaces, it pairs old-world elegance with modern durability. The matte finish and V2 (slight) variation offer visual depth without overpowering the space, while 15 distinct faces ensure a naturally varied layout. Whether you're designing a bathroom floor, kitchen backsplash, mudroom entry, or shower feature wall, this tile installs cleanly with rectified edges and tight grout lines. Crafted from high-performance porcelain with <0.5% water absorption, Class 5 stain resistance, and frost durability, it's ideal for residential interiors and light outdoor use. Loved by designers, trade professionals, and DIYers, this patterned porcelain tile offers a refined way to bring character into both modern and rustic settings - no sealing needed.


  • Tile Dimension: 13x13 in, thickness: 11.18 mm, sq ft per sheet: 1.2, sq ft per box: 9.57, sheets per box: 8
  • Porcelain material with Matte finish
  • Usage: Bathroom and shower walls, kitchen backsplash, steam room, pools, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 15 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.