Citadel 17.42 in. x 17.42 in. Matte Brown Porcelain Large Format Wall and Floor Tile, 7PK

  • Mfr # ALZ88COT1818A

  • Zoro # G813780394


product price:  $203.99
/pk 7, $29.14/ea
Sold in multiples of 5 for $1,019.95
Additional $22.00 delivery surcharge applies per item.
See details

Key Features

Length
17.42 in
Width
17.42 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88COT1818A
Zoro #
G813780394
UPC #
840175591596
Country of Origin
Spain

Dimensions

Length
17.42 in
Width
17.42 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Plaster Brown
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Matte; Textured
Coverage Area
14.75 Sq. ft

Description

Enchanting and versatile, Citadel Cotto 18X18 Porcelain Tile has the design to make a timeless statement in any space. They highlight a lush natural texture suitable for both modern and traditional aesthetics. This tile has plenty of personality and is durable enough to be used on the busiest of floors in commercial and residential projects.If you love earthy tones, treat your walls and floor to the beauty of Citadel Cotto Tile. They are the perfect tiles to turn a functional bathroom into an oasis of relaxation. With coloring that falls between trendy terracotta and earthy brown, they'll infuse authentic charm in kitchens, living rooms, restaurants, hotels, and beyond. But good looks aren't all you can expect. Porcelain is exceptionally hardwearing and will stand up to anything life throws at it. This means these tiles can be used for the exteriors to achieve a seamless indoor-outdoor transition., 14.75 sq ft/case


  • Tile Dimension: 17.42 x 17.42 in., thickness: 9.5 mm, sq ft per sheet: 2.11, sheets per box: 7, sq ft per box: 14.75
  • Porcelain material with Matte finish
  • Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Moroccan style parched clay with elegant curves and details

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.