Citadel 17.42 in. x 17.42 in. Matte Brown Porcelain Large Format Wall and Floor Tile, 7PK

  • Mfr # ALZ88TER1818A

  • Zoro # G713780395


product price:  $203.99
/pk 7, $29.14/ea
Sold in multiples of 5 for $1,019.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.

Key Features

Length
17.42 in
Width
17.42 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88TER1818A
Zoro #
G713780395
UPC #
840175591602
Country of Origin
Spain

Dimensions

Length
17.42 in
Width
17.42 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Sephia Brown
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Matte; Textured
Coverage Area
14.75 Sq. ft

Description

Citadel Terra 18X18 Porcelain Tile celebrates the gorgeous flair of authentic terracotta, with enhanced durability and minimal upkeep. It is ideal for residential and commercial applications, both indoors and outdoors. The earthiness of the brown coloring delivers a warm feel that's subtle and punchy all at once. Citadel Terra Tile is the perfect finish for a rustic, traditional, or Mediterranean space, but won't look out of place in a modern setting. Simply put, its versatility knows no bounds! With all its classic beauty and charm, this one-of-a-kind tile will add splendor to your kitchen backsplash, fireplace surround, bathroom flooring, and just about any spot in need of an elevated look.As it is made from porcelain, it works well in adding a layer of interest to patio floors, garden walls, and walkways. Despite providing a suave surface, porcelain tiles can stand up to harsh weather and won't wear away in a busy environment., 14.75 sq ft/case


  • Tile Dimension: 17.42 x 17.42 in., thickness: 9.5 mm, sq ft per sheet: 2.11, sheets per box: 7, sq ft per box: 14.75
  • Porcelain material with Matte finish
  • Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Moroccan style parched clay with elegant curves and details

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.