
Cloud Gray 12x13 Equator Marble Polished Floor and Wall Mosaic Tile 5.59 sqft/case, 5PK
Mfr # APLMRM8801A
Zoro # G011320200
product price: $203.99
/pk 5, $40.80/ea
Free Shipping & Returns
Key Features
Length
13.2 in
Width
12.2 in
Thickness
0.37 in
Material
Equator
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMRM8801A
Zoro #
G011320200
UPC #
840175540341
Country of Origin
Turkey
Dimensions
Length
13.2 in
Width
12.2 in
Thickness
0.37 in
Details
Material
Equator
Shape
Hexagon
Color
Cloud Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.59 sq. ft
Description
Hexagon Equator Marble mosaic floor tile is perfect to improve the flow of small floor plans while giving tiny spaces a huge personality. Although this historic pattern has been the perfect choice for vintage décor, marble mosaic tiles are versatile enough to fit from traditional to modern homes alike. Use this stand-out hexagon pattern to highlight a niche, dress up a bathroom backsplash or create dazzling geometric floors with a slip-resistance property. This hexagon wall and floor tile is a fabulous finishing touch to any laundry room, shower or living room where natural beauty is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.