Calacatta Cressa 3 In. X 6 In. Honed Marble Floor And Wall Tile, 40PK

  • Mfr # ZOR-NS-0054

  • Zoro # G404411775


product price:  $74.95
/pk 40, $1.87/ea

Key Features

Color
Calacatta Cressa
Coverage Area
5 Sq. ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-NS-0054
Zoro #
G404411775
UPC #
-
Country of Origin
China

Details

Color
Calacatta Cressa
Coverage Area
5 Sq. ft

Description

MSI’s Calacatta Cressa 3 in. x 6 in. Honed Tile offers all the elegance you expect from a fine white marble. Clean and classic, this low sheen tile features the traditional pairing of white and grey - making it an extremely versatile design choice. As durable as it is gorgeous, this tile can be used on floors or walls throughout your home and in light commercial environments. A standard subway tile size, it enhances kitchens and baths with a warm and familiar ambiance - whether incorporated as backsplash tile, accent tile or to create a stunning shower surround. Pair this tile with others from the Calacatta Cressa collection to achieve a designer look. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.