
Shop APOLLO TILE
See all product information
Coin Gray 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK
Mfr # APLA88097 1X1A
Zoro # G111319807
original price:Â $145.99 , new price: $144.99
new price:Â $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLA88097 1X1A
Zoro #
G111319807
UPC #
840175523856
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Color
Coin Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
Material
Glass
Shape
1x1 mosaic
Finish
Glossy
Coverage Area
9.67 sq. ft
Description
Our square glass mosaic tile is perfect to lend a sophisticated and modern look without clutter. Subtle and sleek, this 1x1 mini-square design made of tiny reflective glass mosaics will add sparkle and shine to a glamorous backsplash, dazzling shower wall or elegant flooring design. This glass tile is a versatile choice if you want to maintain a clean and minimal interior with a monochromatic color scheme - it can complement nearly any residential or commercial aesthetic thanks to its versatility and simplicity. Trying to create a minimalist bathroom or kitchen? This glass mosaic tile makes a gleaming shower wall or vanity backsplash that perfectly fits the clean, defined lines of modern or contemporary bathrooms. Minimalist in color but rich in style, the glossy glass surface brings in a glowing ambiance to kitchens, entryways and living rooms. Making it easier to wipe spills and splashes, its non-porous high gloss surface provides low-maintenance for fresh and comfortable feeling anywhere installed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.