Dark Shimmer Gray 2 in x 8 in Glass Polished Wall Subway 3 sqft/case, 27PK

  • Mfr # APLHTC88540A

  • Zoro # G711319870


product price:  $94.59
/pk 27, $3.50/ea
Free Shipping & Returns

Key Features

Length
8 in
Width
2 in
Thickness
0.31 in
Color
Dark Shimmer Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Wall and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLHTC88540A
Zoro #
G711319870
UPC #
840175523733
Country of Origin
China

Dimensions

Length
8 in
Width
2 in
Thickness
0.31 in

Details

Color
Dark Shimmer Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Accent Walls, Feature Wall and More
Material
Glass
Shape
Subway
Finish
Polished
Coverage Area
3 sq. ft

Description

If youve ever dreamed of creating a metallic look in your home, this subway tile is your chance to create one! You can go modern or glam with this striking glass tile in a sparkling metallic finish. Available in the classic subway format, the slightly rough texture on the glass surface brings an unconventional feel to any interior. Lay them for a kitchen backsplash, accent wall or vanity surround to add extra shine to your space. Take your feature wall one step further and play with different subway tile layouts such as a chevron or herringbone pattern. Accessorize your floor design with a touch of metallic glamour using this subway tile as a border. The durability of this glass subway tile makes it a great choice for residential and commercial areas that are prone to splashes and splatters thanks to its non-absorptive and stain-resistant surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products