Desert White Basket Weave 4.13 sq.ft 10.9 in.x10.9 in. Marble Mosaic Tile, 5PK

  • Mfr # APLSAH99B37EC90

  • Zoro # G209578130


product price: $162.99
/pk 5, $32.60/ea
Free Shipping & Returns

Key Features

Length
10.9"
Width
10.9"
Thickness
0.37"
Material
Stone
Shape
Basket weave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSAH99B37EC90
Zoro #
G209578130
UPC #
-
Country of Origin
China

Dimensions

Length
10.9"
Width
10.9"
Thickness
0.37"

Details

Material
Stone
Shape
Basket weave
Color
Gray
Tile Use
backsplash, shower, bathroom, patios, garage floor
Finish
Polished
Application
Indoor/Outdoor

Description

  • •Ready to upgrade your home? Look no further than Apollo Tile’s 10 x 10 Gray Polished Natural Stone tile. Perfect for shower walls, kitchen backsplashes, fireplaces and more! Call us at +1 415 316 0898 for more information.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products