Lucenza 12x12 in. Green Beige Matte Recycled Glass Penny Round Mosaic Tile (10.56 sq ft/case) 12PK
- Mfr # APLGIO88SWRPENA
- Zoro # G122811161
product price:
$
237.99
/pk of 12, $19.83/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Style
Penny Round
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLGIO88SWRPENA
- Zoro #
- G122811161
- UPC #
- 199793000981
- Country of Origin
- Spain
- Color
- Beige
- Style
- Penny Round
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Round
- Finish
- Matte
- Coverage Area
- 10.56 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Lucenza 12x12 in. Green Beige Matte Recycled Glass Penny Round Mosaic Wall and Floor Tile (10.56 sq ft/case, 12-Pack). This Drift Penny Mosaic combines nature’s layered beauty with a timeless circular form. Each recycled glass penny carries soft veining and color movement, shades of sage green, clay brown, ivory, and slate gray swirl together like mineral deposits shaped over time. The mixed matte and subtle sheen finish catches the light differently across each chip, adding quiet depth and texture to any wall or floor. With its dot-mounted backing and high variation (V4), no two sheets ever look identical, creating a naturally flowing, organic layout. Durable and water-resistant, it performs beautifully on shower walls, steam rooms, pool surrounds, and indoor accent areas alike. This mosaic pairs easily with natural stone, warm wood cabinetry, or brushed metal fixtures; perfect for designers seeking a surface that feels handcrafted and connected to nature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.