Dune 12 in. x 12 in. Glossy Cloud Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLSA88GR701A

  • Zoro # G811637461


product price:  $227.99
/pk 20, $11.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSA88GR701A
Zoro #
G811637461
UPC #
840175583287
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

The effortless beauty of our white glass mosaic tile brings an elevated sense of calm into any space. This light neutral palette lets you express your refined sense of modern design with a durable glass surface. From a pure white minimalist bathroom to a serene coastal-inspired kitchen backsplash, white mosaic tiles let you design a space where cleanliness and brightness take the center stage. While this mosaic is a very predictable decor choice for minimalistic homes, it surely fits a wide variety of design styles that range from traditional to contemporary. Set off a blank, clean backdrop for your rooms with a soothing white glass mosaic design - ideal for a spa-like shower, sleek living rooms bright kitchens. This lets you keep the design timeless and elegant while using other bright colors as an accent to add liveliness to the room. The lightness of this iridescent glass tile boasts a polished look that allows you to provide a clean feel on your surfaces in hospitality and business projects. Approved for indoor and outdoor use as well as submerged areas like showers, spas and pools, this glass tile is impervious to stains and water to make your design last for many years without needing any maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products