
Dune 12 in. x 12 in. Glossy Cobalt Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88BL508A
Zoro # G811637874
product price:Â $205.99
/pk 20, $10.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSA88BL508A
Zoro #
G811637874
UPC #
840175583171
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Feeling blue has never been so beautiful. This blue glass mosaic tile can be the perfect shade for your next tiling project. Turquoise blue glass tiles are extremely modern, refined and attractive while at the same time creating a calming scheme in home decor. Plus, you get a durable surface that can withstand water, stains and chemicals which makes it a decorating win-win. Whether used alone or paired with other neutrals, our vivid blue tiles will remain timeless for decades to come. Be it a backsplash tile for nautical kitchen, colorful vanity surround in your modern bath or accent tile that brings life to your colorless space. With blue glass mosaic tiles under your feet, your wet floors will also become slip-resistant due to added grout lines found in the square pattern. Ready to turn your indoor and outdoor areas into a relaxing retreat? This shiny blue glass tile might be just what you need..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.