
Dune 12 in. x 12 in. Glossy Ice Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88GR702A
Zoro # G811637720
product price:Â $227.99
/pk 20, $11.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88GR702A
Zoro #
G811637720
UPC #
840175583294
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
With a small -format hexagon shape and a visually calm gray palette, this glass mosaic tile is a timeless design choice. If you want to introduce a minimalist neutral look into your home and don't like the plainness of the white, this light gray tile is a gray alternative. You can keep your scheme quiet, clean and clutter-free while still maintaining a minimalist approach. . So, here's your chance at creating a neutral design statement - use this gray tile for a minimalist bathroom design, contemporary kitchen or shower space. The light smokey shade on the walls will result in a refined and elegant feel that no one can ignore. Floors dressed up with light gray glass tiles will create a quiet backdrop for your interiors, while providing slip-resistance for the floors which is a great bonus for showers, bathrooms and spas. Stylize this tile mixing and matching with other tiles in brighter tones, or use it alone to create a completely subtle visual to keep a relaxing feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.