
Dune 12 in. x 12 in. Glossy Pearl White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88WH103A
Zoro # G611637487
product price:Â $227.99
/pk 20, $11.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88WH103A
Zoro #
G611637487
UPC #
840175583423
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Loving this crisp clean white decor? Make your backsplashes represent a minimalistic beauty using a white glass mosaic tile design. This white tile will add a clean, bright and uncluttered feel to any interior or exterior decor where you can feel comfortable and relaxed. Not only does it add a serene feel to your rooms but also works as a durable, lasting alternative to white paint on the walls as well as a durable flooring option for your residential and commercial spaces. Nonporous surface of glass makes your white tile design easy to clean and maintain without regular upkeep. Enjoy the purity of white hues on your kitchen walls without worrying about splashing some spaghetti sauce. This tile is easy to whip clean and resistant to stains thanks to its impervious glass body. Remember that a white floor or wall design always makes small spaces look bigger and brighter. Try deploying a clean white look in your small bathrooms using this tile as your slip-resistant flooring tile, and make even the smallest corners of your space look even whiter and cleaner than it is..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.