
Dune 12 in. x 12 in. Glossy Stone Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88GR703A
Zoro # G511637839
product price:Â $197.99
/pk 20, $9.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSA88GR703A
Zoro #
G511637839
UPC #
840175583300
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Transform your space into a relaxation haven using a gray glass mosaic tile. Subtle meets modern with this trendy glass tile, offering designers and homeowners a neutral backdrop that feels quite new and fresh. Are you looking to introduce a contemporary visual to a bathroom or shower design? This gray tile will let you design in a wide variety of styles where you can achieve a calm ambiance. Small-format square tile features added grout lines which result in slip-resistance - bonus for wet floors including showers, spas and floors. A safe and no-fail choice for residential and commercial projects alike, this glass tile lets you embrace a minimalist approach with subtle decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.