Dune 12 in. x 12 in. Glossy Blue-Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88GN404A
- Zoro # G711637585
Key Features
Specifications
Details
- MFR #
- APLSA88GN404A
- Zoro #
- G711637585
- UPC #
- 840175583256
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Inspired by the beautiful beaches of the Mediterranean, this blue glass stile is vibrant, attractive and colorful. It’s the perfect tiling option for your upcoming shower or pool projects where you’d like to evoke the memories of your last vacation at the beach. Do you like to feel the warmth of those sunny days spent near the water? If yes, decorate your own relaxing oasis at home using this bright blue glass tile!. This mosaic tile is designed for those looking for a fun and modern choice to liven up their interior and exterior spaces, while also adding the extra durability factor with a water and stain-resistant surface. Whether you use blue tiles to add vivid bursts of color to your white surroundings, or give a luminescent quality to a small bathroom setting, these beautiful blue tiles will work wonders.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.