Faenza 8x8 White, Dusty Sage Green Porcelain Square Motif Wall and Floor Tile, 15PK
Mfr # APLCEL88TURCOM
Zoro # G821722195
original price:Â $77.99 , new price: $66.29 , 15 percent off
new price:Â $66.29
/pk 15, $4.42/eaKey Features
Thickness
8.64 mm
Width
7.87 in
Material
Porcelain
Coverage Area
6.46 sq. ft
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCEL88TURCOM
Zoro #
G821722195
UPC #
198219535571
Country of Origin
Spain
Dimensions
Thickness
8.64 mm
Width
7.87 in
Length
7.87 in
Details
Material
Porcelain
Coverage Area
6.46 sq. ft
Finish
Matte
Shape
Square Motif
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Color
Green, White
Description
Fresh and earthy, this 8x8in matte porcelain tile showcases a repeating sage green compass star motif over an aged white background with weathered edges. The pattern brings gentle energy and a relaxed rhythm to floors or walls - ideal for spa-inspired bathrooms, entryways, cafe backsplashes, or sunroom floors. Subtle texture and pressed edges give the tile an artisan-made feel, while its soft green tones evoke natural balance and a calming aesthetic. Designers love this style for organic modern, vintage cottage, or transitional interiors that embrace soft pattern without visual clutter. Slip-resistant, durable, and easy to maintain, this tile offers a perfect balance of style, softness, and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.