Fossil Gray 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # T88095M-15A
- Zoro # G811320233
Key Features
Specifications
Details
- MFR #
- T88095M-15A
- Zoro #
- G811320233
- UPC #
- 840175525201
- Country of Origin
- China
- Color
- Fossil Gray
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Matte, Glossy
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
The ultimate way to set your tiled space apart, a pencil trim can instantly take your tile design to the next level. Create a more custom and detailed look on a tile backsplash, shower or accent wall design by finishing off with a flat liner. Whether you want to coordinate your natural stone, glass, or ceramic tiles, this flat pencil liner will definitely pick them up. The versatility of its pale gray color means that you can use it with a wide variety of tile colors. Aside from being a stylish touch, using a pencil tile means that the edges of your tiles will avoid any chips or cracks. It provides a durable and smooth transition from tile to a wall, ceiling, or other surfaces. Make your tile project look great, and complete your tiles with neatness and elegance for a professional install.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.